Round Front BOWL Wood Closet SEAT ECHNG Biscuit
Round Front BOWL Wood Closet SEAT ECHNG Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compliments any bathroom D<EACCENT/>cor
- Fits all manufacturers' elongated bowls
- Durable Molded Wood - Superior High-Gloss Finish Resists Chipping and Scratching
- Easy<BULLET/>Clean & Change™ Hinges
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Biscuit
- Material:
- Molded Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Type:
- Closed Front
- Type:
- B7F540EC346
- UPC:
- 073088126269