This product requires certification to purchase.

Poly Elevated Truck in Blue

Royal Basket Trucks

Poly Elevated Truck in Blue

  • Fast #
  • Part #RF06BLXEPA3UNN
  • Item #7677241
  • Manufacturer Part #F06-BLX-EPA-3UNN
4.1 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Poly Elevated Truck in Blue

  • Fast #
  • Part #RF06BLXEPA3UNN
  • Item #7677241
  • Manufacturer Part #F06-BLX-EPA-3UNN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal® Elevated Poly Truck is ergonomically designed for sorting and collecting. The powder coated steel frame and base are standard with 3” non-marking polyurethane stem casters.
  • Available in 2 sizes and standard poly colors.
  • Requires Certification

Documents

Dimensions & Measurements
Height
36 in
Length
34 in
Width
24 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Product Type
Truck