Poly Elevated Truck in Granite Grey
Poly Elevated Truck in Granite Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Granite Grey
- Height:
- 36 in
- Length:
- 34 in
- Material:
- Plastic
- Width:
- 24 in