This product requires certification to purchase.

Poly Elevated Truck in Granite Grey

Royal Basket Trucks

Poly Elevated Truck in Granite Grey

  • Fast #
  • Part #RF08GGXEPA3UNN
  • Item #7677261
  • Manufacturer Part #F08-GGX-EPA-3UNN
3.3 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Poly Elevated Truck in Granite Grey

  • Fast #
  • Part #RF08GGXEPA3UNN
  • Item #7677261
  • Manufacturer Part #F08-GGX-EPA-3UNN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Granite Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Royal® Elevated Poly Truck is ergonomically designed for sorting and collecting. The powder coated steel frame and base are standard with 3” non-marking polyurethane stem casters.
  • Available in 2 sizes and standard poly colors.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Granite Grey
Height:
36 in
Length:
38 in
Material:
Plastic
Product Type:
Truck
Width:
26 in