Poly Truck with Wood Base in Blue
Poly Truck with Wood Base in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Royal® Poly Truck product line features dependable material handling carts that are ideal for all applications from laundry, recycling, healthcare and more. The molded polyethylene body is available on a kiln-dried hardwood base. Available in 8 sizes and many standard colors. 4” non-marking polyurethane casters allow these carts to maneuver easily. Drain plugs are available for easy cleaning and draining.
- Custom labeling and branding, accessories, and replacements parts are available. Ships fully assembled.
- Made in the USA
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 36-1/2 in
- Length:
- 52 in
- Material:
- Plastic, Wood
- Product Type:
- Truck
- Width:
- 36 in