This product requires certification to purchase.

PVC Hamper in Blue

Royal Basket Trucks

PVC Hamper in Blue

  • Fast #
  • Part #RF24BBXH2N3ULN
  • Item #7677283
  • Manufacturer Part #F24-BBX-H2N-3ULN
4.7 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Hamper in Blue

  • Fast #
  • Part #RF24BBXH2N3ULN
  • Item #7677283
  • Manufacturer Part #F24-BBX-H2N-3ULN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
34 in
Length:
41-1/2 in
Material:
Mesh, Plastic
Product Type:
Hamper
Width:
19-3/4 in