This product requires certification to purchase.

PVC Hamper in Green

Royal Basket Trucks

PVC Hamper in Green

  • Fast #
  • Part #RF24EEXH2F3ULN
  • Item #7677378
  • Manufacturer Part #F24-EEX-H2F-3ULN
3.2 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Hamper in Green

  • Fast #
  • Part #RF24EEXH2F3ULN
  • Item #7677378
  • Manufacturer Part #F24-EEX-H2F-3ULN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal® PVC Hampers are durable collection hampers ideal for healthcare and hospitality, as well as linen and laundry collection. The carts are constructed of a PVC tubular frame with an ABS plastic lid (excludes the 50-gallon hamper).
  • The breathable mesh liners are available in 7 standard colors. Select models feature foot pedal for hands free opening and closing of lid. 24-gallon and 35-gallon available in single, double, or triple configurations. PVC Hampers are designed with 3” non-marking polyurethane stem casters; two locking to keep hampers stationary.
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
34 in
Length
41-1/2 in
Width
19-3/4 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Mesh, Plastic
Warranty & Product Information
Product Type
Hamper