This product requires certification to purchase.

PVC Hamper in Green

Royal Basket Trucks

PVC Hamper in Green

  • Fast #
  • Part #RF24EEXH2N3ULN
  • Item #7677257
  • Manufacturer Part #F24-EEX-H2N-3ULN
5 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Hamper in Green

  • Fast #
  • Part #RF24EEXH2N3ULN
  • Item #7677257
  • Manufacturer Part #F24-EEX-H2N-3ULN
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The Royal® PVC Hampers are durable collection hampers ideal for healthcare and hospitality, as well as linen and laundry collection. The carts are constructed of a PVC tubular frame with an ABS plastic lid (excludes the 50-gallon hamper).
  • The breathable mesh liners are available in 7 standard colors. Select models feature foot pedal for hands free opening and closing of lid. 24-gallon and 35-gallon available in single, double, or triple configurations. PVC Hampers are designed with 3” non-marking polyurethane stem casters; two locking to keep hampers stationary.
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
34 in
Length:
41-1/2 in
Material:
Mesh, Plastic
Product Type:
Hamper
Width:
19-3/4 in