This product requires certification to purchase.

PVC Linen Cart in Green

Royal Basket Trucks

PVC Linen Cart in Green

  • Fast #
  • Part #RF32EEXL2A3ULN
  • Item #7677262
  • Manufacturer Part #F32-EEX-L2A-3ULN
4.4 out of 5 Customer Rating
Brand image
Royal Basket Trucks

PVC Linen Cart in Green

  • Fast #
  • Part #RF32EEXL2A3ULN
  • Item #7677262
  • Manufacturer Part #F32-EEX-L2A-3ULN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from durable PVC for long-lasting use
  • Lightweight frame with smooth mobility for linens and supplies
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Height:
42 in
Length:
32 in
Material:
Mesh, Plastic, Linen
Width:
19-3/4 in