PVC Linen Cart in Green
PVC Linen Cart in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from durable PVC for long-lasting use
- Lightweight frame with smooth mobility for linens and supplies
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 61 in
- Length:
- 32 in
- Material:
- Mesh, Plastic, Linen
- Product Type:
- Linen Cart
- Width:
- 19-3/4 in