This product requires certification to purchase.

Replacement Bumper Kit in Black

Royal Basket Trucks

Replacement Bumper Kit in Black

  • Fast #
  • Part #RF00BKXBMK
  • Item #7677309
  • Manufacturer Part #F00-BKX-BMK
3.6 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Replacement Bumper Kit in Black

  • Fast #
  • Part #RF00BKXBMK
  • Item #7677309
  • Manufacturer Part #F00-BKX-BMK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Protects carts, walls, and doorways from damage
  • Durable black bumper material absorbs impact
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
4-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber
Warranty & Product Information
Product Type
Recycle Cart