This product requires certification to purchase.

Steel Flatwork Ironer Truck in Blue

Royal Basket Trucks

Steel Flatwork Ironer Truck in Blue

  • Fast #
  • Part #RF50BBWFWA4UNN
  • Item #7677294
  • Manufacturer Part #F50-BBW-FWA-4UNN
3.9 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Steel Flatwork Ironer Truck in Blue

  • Fast #
  • Part #RF50BBWFWA4UNN
  • Item #7677294
  • Manufacturer Part #F50-BBW-FWA-4UNN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Royal® Flatwork Ironer Trucks, available in 3 standard sizes, includes a spring lift and maneuver easily on 4” non-marking polyurethane casters mounted to a kiln-dried hardwood base. Constructed of a permanently attached vinyl liner with heavy-duty PVC topping. Maneuvers easily on 5” non-marking polyurethane casters mounted to kiln-dried hardwood or powder coated steel wire base.
  • Spring lift included. Custom sizes available. All carts ship fully assembled.
  • Requires Certification

Documents

Dimensions & Measurements
Height
31 in
Length
50 in
Width
23 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Steel
Warranty & Product Information
Product Type
Truck