Steel Mail Truck in Black
Steel Mail Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 37 in
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Mail Truck
- Width:
- 31-3/4 in