This product requires certification to purchase.

Steel Recycle Cart in Blue

Royal Basket Trucks

Steel Recycle Cart in Blue

  • Fast #
  • Part #RF13BLXRCC4HNN
  • Item #7677334
  • Manufacturer Part #F13-BLX-RCC-4HNN
4.4 out of 5 Customer Rating
Brand image
Royal Basket Trucks

Steel Recycle Cart in Blue

  • Fast #
  • Part #RF13BLXRCC4HNN
  • Item #7677334
  • Manufacturer Part #F13-BLX-RCC-4HNN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
37 in
Length:
43-1/2 in
Material:
Steel
Product Type:
Recycle Cart
Width:
29 in