This product requires certification to purchase.

12 x 34-1/2 x 21 in. 3-Drawer Shaker Vanity in Gray

Royal Cabinets

12 x 34-1/2 x 21 in. 3-Drawer Shaker Vanity in Gray

  • Fast #
  • Part #R80820201610
  • Item #10106957
  • Manufacturer Part #80-8202-0-1610
5 out of 5 Customer Rating
Royal Cabinets

12 x 34-1/2 x 21 in. 3-Drawer Shaker Vanity in Gray

  • Fast #
  • Part #R80820201610
  • Item #10106957
  • Manufacturer Part #80-8202-0-1610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Compact 3-drawer vanity ideal for tight bathroom spaces
  • Gray finish provides a modern, neutral look
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Wood
Sink Installation Type
Undermount
Warranty & Product Information
Type
R80820201610
UPC
742777044602