This product requires certification to purchase.

36 in. Floor Mount Vanity in Autumn

Royal Cabinets

36 in. Floor Mount Vanity in Autumn

  • Fast #
  • Part #R80821101619
  • Item #10106968
  • Manufacturer Part #80-8211-0-1619
4.6 out of 5 Customer Rating
Royal Cabinets

36 in. Floor Mount Vanity in Autumn

  • Fast #
  • Part #R80821101619
  • Item #10106968
  • Manufacturer Part #80-8211-0-1619
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Wide vanity size ideal for master or shared bathrooms
  • Autumn finish enhances traditional bathroom settings
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Height
34-1/2 in
Width
36 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Autumn
Door Style
Raised Panel
Installation Type
Freestanding
Material
Wood
Sink Installation Type
Undermount
Warranty & Product Information
UPC
742777044671