L Size Polyethylene Plastic Gloves
L Size Polyethylene Plastic Gloves
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight cuff wrist
Specifications
- Color Finish Name:
- Clear
- Glove Size:
- L
- Glove Type:
- Food Service
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- No
- Thickness:
- 5 mil