This product requires certification to purchase.

10 in x 6 in x 6 in Duct Square-To-Round

Royal Metal Products

10 in x 6 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #R505RD1066
  • Item #4891954
  • Manufacturer Part #505RD1066
4.7 out of 5 Customer Rating
Brand image
Royal Metal Products

10 in x 6 in x 6 in Duct Square-To-Round

  • Fast #
  • Part #R505RD1066
  • Item #4891954
  • Manufacturer Part #505RD1066
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Duct Size:
10 in x 6 in x 6 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
UPC:
848605038826
Width:
6 in