10 in. Air Tite with Scoop and Damper
10 in. Air Tite with Scoop and Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 10-5/8 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round