10 in. x 25 ft. Polyester R4.2 Flexible Air Duct
10 in. x 25 ft. Polyester R4.2 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R4.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round