10 in. x 7 in. x 6 in. Flanged 90° Radiation Boot with Damper
10 in. x 7 in. x 6 in. Flanged 90° Radiation Boot with Damper
Product Details
Product Details
- Flanged 90° Radiation Boot with Damper
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6
- Gauge (metal):
- 24
- Length:
- 6
- Material:
- Steel
- Product Type:
- Flanged 90° Ceiling Radiation Boot
- Register Boot Opening:
- 10 in x 7 in
- Width:
- 10
- With Damper:
- Yes