10 x 6 x 7 in. 45 Degree Ceiling Radiator Damper

You last purchased this on
 
Royal Metal Products

10 x 6 x 7 in. 45 Degree Ceiling Radiator Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

10 x 6 x 7 in. 45 Degree Ceiling Radiator Damper

  • Fast #
  • Part #R507RD1067
  • Item #7103030
  • Manufacturer Part #507RD1067
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Height:
10 in
Material:
Steel
Width:
6 in