100 x 8 in. 30 ga Galvanized Oval Pipe
100 x 8 in. 30 ga Galvanized Oval Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval pipe, 8" width x 100" length
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 100 in
- Material:
- Steel
- UPC:
- 848605001301
- Vent Duct Shape:
- Oval