12 in x 10 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe
12 in x 10 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-piece duct
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- 12 in x 10 in
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular