This product requires certification to purchase.

12 in x 12 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

Royal Metal Products

12 in x 12 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #R402X121248
  • Item #7236541
  • Manufacturer Part #402X121248
4.5 out of 5 Customer Rating
Brand image
Royal Metal Products

12 in x 12 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #R402X121248
  • Item #7236541
  • Manufacturer Part #402X121248
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Duct Size:
12 in x 12 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Vent Duct Shape:
Rectangular