12 in. Square to Round Transition Duct with Flange
12 in. Square to Round Transition Duct with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Length:
- 13-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 11 in