This product requires certification to purchase.

12 in. x 25 ft. Black R4.2 Flexible Air Duct - Bagged

Royal Metal Products

12 in. x 25 ft. Black R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #R903R412
  • Item #4810736
  • Manufacturer Part #903R412
5 out of 5 Customer Rating
Brand image
Royal Metal Products

12 in. x 25 ft. Black R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #R903R412
  • Item #4810736
  • Manufacturer Part #903R412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Length
25 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Insulated
Yes
Material
Plastic
Material Type
Polyethylene
R value
R4.2
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL 181 Class 1