This product requires certification to purchase.

12 in. x 25 ft. Black R6 Flexible Air Duct - Bagged

Royal Metal Products

12 in. x 25 ft. Black R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R612
  • Item #7909349
  • Manufacturer Part #904R612
5 out of 5 Customer Rating
Brand image
Royal Metal Products

12 in. x 25 ft. Black R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R612
  • Item #7909349
  • Manufacturer Part #904R612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Black R6
  • Requires Certification

Specifications

ASTM:
ASTM C-518 1991
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
12 in
Insulated:
Yes
Length:
25 ft
Material:
Steel, Plastic
Material Type:
Polyester, Polyethylene
Maximum Airflow:
5500
R value:
R6
Temperature Range:
-20 to 250 Deg F
UL Listed:
UL 181
Vent Duct Shape:
Round