12 in. x 8 in. x 12 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
12 in. x 8 in. x 12 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceiling dampers are designed to function as a heat barrier in air handling openings penetrating fire resistive membrane ceilings
- The model 243FRD has been especially designed to provide protection and for simple installation in specific design wood truss ceiling assemblies
- The 243FRD assembly consist of a rectangular ceiling damper recessed in a sheet metal tapered register box (boot) with round inlet collar that accommodates a steel grill or register
Specifications
- Coating:
- Galvanized
- Diameter:
- 12
- Gauge (metal):
- 24
- Length:
- 12
- Material:
- Steel
- Product Type:
- Flanged 90° Ceiling Radiation Boot
- Register Boot Opening:
- 12 in x 8 in
- Width:
- 12
- With Damper:
- Yes