12 x 10 in. 26 ga 90 Degree Duct Elbow
12 x 10 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flat 90 elbow (longway) measures 10" x 12"
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 12 in x 10 in
- Elbow Degree:
- 90°
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Material:
- Steel
- UPC:
- 848605036341
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in