12 x 12 in. Flex Connector
12 x 12 in. Flex Connector
Product Details
Product Details
- Rolled formed and features 1 1/2 crimp and 3/8" Convex Bead(s) for Duct Connection
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 12
- Gauge (metal):
- 28
- Length:
- 6
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 848605014004