12 x 6 x 9 in. 45 Degree Ceiling Radiator Damper
12 x 6 x 9 in. 45 Degree Ceiling Radiator Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 9 in
- Height:
- 12 in
- Material:
- Steel
- Width:
- 6 in