This product requires certification to purchase.

14 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

Royal Metal Products

14 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R814
  • Item #7032277
  • Manufacturer Part #904R814
4.5 out of 5 Customer Rating
Brand image
Royal Metal Products

14 in. x 25 ft. Black R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R904R814
  • Item #7032277
  • Manufacturer Part #904R814
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
14 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R8
UL Listed:
Yes
Vent Duct Shape:
Round