14 in. Ceiling Radiation Damper Steel

You last purchased this on
 
Royal Metal Products

14 in. Ceiling Radiation Damper Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

14 in. Ceiling Radiation Damper Steel

  • Fast #
  • Part #R557RDD1414
  • Item #7103007
  • Manufacturer Part #557RDD1414
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The model series 557RDD has been especially designed to provide protection and simple installation in specific design wood truss ceiling assemblies
  • Model 557RDD is designed for installation in the supply (or return) ductwork take-off from an AHU where it penetrates the ceiling and provides a multiple-outlet plenum to feed 557RDD/grille or diffuser assemblies
  • Ceiling dampers are designed to function as a heat barrier in air handling openings penetrating fire resistive membrane ceilings
  • May also be used as a return
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
L521, L528, L546, L550, L558, L562, L563, L570, L574, L579, L585, L586, M503, P522, P531, P533, P538, P545, P547, P548, P552
Damper Type:
Ceiling Radiation Dampers
Gauge (metal):
21 ga
Height:
14 in
Material:
Steel
Product Type:
Ceiling Radiator Damper Sleeve
Size:
14 in x 14 in
UL Listed:
UL 263