This product requires certification to purchase.

14 in. Square to Round Transition Duct with Flange

Royal Metal Products

14 in. Square to Round Transition Duct with Flange

  • Fast #
  • Part #R421F161814
  • Item #3567003
  • Manufacturer Part #421F161814
3.1 out of 5 Customer Rating
Brand image
Royal Metal Products

14 in. Square to Round Transition Duct with Flange

  • Fast #
  • Part #R421F161814
  • Item #3567003
  • Manufacturer Part #421F161814
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
14 in
Gauge (metal):
26 ga
Length:
16 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
18 in