14 in. x 8 in. x 8 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
14 in. x 8 in. x 8 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1 in. Lip & Damper
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8
- Gauge (metal):
- 24
- Height:
- 14
- Material:
- Steel
- Product Type:
- Flanged 90° Ceiling Radiation Boot
- Register Boot Opening:
- 14 in x 8 in
- Width:
- 8
- With Damper:
- Yes