14 in. x 9 in. x 8 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
14 in. x 9 in. x 8 in. Flanged 90° Radiation Boot with 1 in. Lip & Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 in. Lip & Damper
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Flanged 90° Ceiling Radiation Boot
- Register Boot Opening:
- 14 in x 9 in
- Width:
- 14 in
- With Damper:
- Yes