16 in. 24 ga Gas Vent Adjustable Elbow
16 in. 24 ga Gas Vent Adjustable Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
- Features elbow has 4 piece construction with appropriate radius and crimped on one end
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 24 ga
- Material:
- Steel