This product requires certification to purchase.

16 in. 28 ga Air Tite for Round Pipe

Royal Metal Products

16 in. 28 ga Air Tite for Round Pipe

  • Fast #
  • Part #ROY17116
  • Item #3294094
  • Manufacturer Part #17116
4.8 out of 5 Customer Rating
Brand image
Royal Metal Products

16 in. 28 ga Air Tite for Round Pipe

  • Fast #
  • Part #ROY17116
  • Item #3294094
  • Manufacturer Part #17116
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized steel construction with fire-retartant polyethylene foam gasket
  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Requires Certification

Documents


Specifications

Diameter:
16
Gauge (metal):
28
Height:
7-1/4
Material:
Steel
Vent Duct Shape:
Round