16 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
16 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 12-1/2 in
- Length:
- 16 in
- Material:
- Steel
- UPC:
- 848605024553
- Vent Duct Shape:
- Square to Round
- Width:
- 16 in