16 in. x 25 ft. Black R8 Flexible Air Duct - Bagged
16 in. x 25 ft. Black R8 Flexible Air Duct - Bagged
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 16All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 16
- Insulated:
- Yes
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 5500
- R value:
- R8
- UL Listed:
- Yes
- Vent Duct Shape:
- Round