This product requires certification to purchase.

18 in. Square to Round Duct with Flange

Royal Metal Products

18 in. Square to Round Duct with Flange

  • Fast #
  • Part #R421F141418
  • Item #3566992
  • Manufacturer Part #421F141418
4.7 out of 5 Customer Rating
Brand image
Royal Metal Products

18 in. Square to Round Duct with Flange

  • Fast #
  • Part #R421F141418
  • Item #3566992
  • Manufacturer Part #421F141418
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
18 in
Gauge (metal):
26 ga
Length:
14-1/2 in
Material:
Steel
Vent Duct Shape:
Square to Round
Width:
14-1/2 in