2 ft. x 4 in. 26 ga Galvanized Steel Pipe
2 ft. x 4 in. 26 ga Galvanized Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Male and female locks are roll-formed using Modified Reeves Design
- Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 2 ft
- Material:
- Steel
- UPC:
- 848605000519
- Vent Duct Shape:
- Round