2 x 10 x 6 in. Center Galvanized Steel End Boot
2 x 10 x 6 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with HVAC
- Features Galvanized Steel, Zinc-coated Steel rivets, and a 1/8" hem on both collar and register openings
Documents
Specifications
- Diameter:
- 6 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Height:
- 8-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Register Boot Opening:
- 2 in x 10 in
- UPC:
- 848605009024
- Width:
- 2 in