20 in. 24 ga Gas Vent Adjustable Elbow
20 in. 24 ga Gas Vent Adjustable Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elbow has four-piece construction with appropriate radius and crimped on one end
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
Specifications
- Coating:
- Galvanized
- Diameter:
- 20 in
- Diameter - Inside 1:
- 20 in
- Gauge (metal):
- 24 ga
- Material:
- Steel
- UPC:
- 848605002735