20 in. 26 ga Steel Elbow
20 in. 26 ga Steel Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
- Elbow has four-piece construction with appropriate radius and crimped on one end
Documents
Specifications
- Diameter:
- 20 in
- Gauge (metal):
- 26 ga
- Material:
- Steel