This product requires certification to purchase.

20 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

Royal Metal Products

20 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #R901R620
  • Item #4742152
  • Manufacturer Part #901R620
4.2 out of 5 Customer Rating
Brand image
Royal Metal Products

20 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #R901R620
  • Item #4742152
  • Manufacturer Part #901R620
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
20 in
Length
25 ft
Maximum Airflow
5500
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Plastic, Steel
Material Type
Polyester
R value
R6
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1