This product requires certification to purchase.

20 in. x 3 ft. 26 ga Carbon Steel Pipe

Royal Metal Products

20 in. x 3 ft. 26 ga Carbon Steel Pipe

  • Fast #
  • Part #R101203626
  • Item #3293067
  • Manufacturer Part #101203626
3.7 out of 5 Customer Rating
Brand image
Royal Metal Products

20 in. x 3 ft. 26 ga Carbon Steel Pipe

  • Fast #
  • Part #R101203626
  • Item #3293067
  • Manufacturer Part #101203626
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
20 in
Gauge (metal):
26 ga
Length:
3 ft
Material:
Steel
UPC:
848605000366
Vent Duct Shape:
Round