This product requires certification to purchase.

22 ga 26 in. Vane & Rail System Galvanized Steel Mounting Rails

You last purchased this on
 
Royal Metal Products

22 ga 26 in. Vane & Rail System Galvanized Steel Mounting Rails

  • Fast #
  • Part #ROY100526
  • Item #5172708
  • Manufacturer Part #100526
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

22 ga 26 in. Vane & Rail System Galvanized Steel Mounting Rails

  • Fast #
  • Part #ROY100526
  • Item #5172708
  • Manufacturer Part #100526
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1-1/2 in
Gauge (metal):
22 ga
Length:
26 in
Material:
Steel
Width:
1-1/2 in