22 x 8 in. Rectangular Starting Collar
22 x 8 in. Rectangular Starting Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Gauge (metal):
- 26 ga
- Length:
- 22 in
- Material:
- Steel
- UPC:
- 848605036082
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in